Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scrub Pants, Cotton/Polyester, Drawstring Waist, 31 1/2 in Inseam, 2 Pockets, Royal Blue, Size L

  • Mfr # 85221

  • Zoro # G3841722


product price: $15.79
/ea

Key Features

Material
Cotton/Polyester
Gender
Men's
Color
Royal Blue
Inseam
31 1/2 in
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85221
Zoro #
G3841722
UPC #
708695090848
Country of Origin
Multiple

Dimensions

Size
L
Minimum Waist Size
35 in
Maximum Waist Size
38 in

Details

Item
Scrub Pants
Material
Cotton/Polyester
Gender
Men's
Color
Royal Blue
Inseam
31 1/2 in
Pockets
2
Closure Type
Drawstring
Features
Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise
Fabric Weight
4.25 oz
Standards
IL Approved
Cuff Style
Open
Style
Pants
Fit
Relaxed Fit
Ankle Type
Open
Number of Outside Pockets
2
Waist Closure
Drawstring
Reusability
Reusable

Description

Scrub Pants, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size L, Style Pants, Number of Outside Pockets 2, Fabric Weight 4.25 oz, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 38 in, Minimum Waist Size 35 in, Features Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise, Ankle Type Open, Standards IL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.