Scrub Shirt, Cotton/Polyester, Short Sleeve, 1 Pockets, V-Neck, Royal Blue, Size 5XL
Mfr # 71221
Zoro # G3841022
product price: $17.00
/eaKey Features
Material
Cotton/Polyester
Gender
Men's
Sleeve Type
Short
Length
27 1/2 in
Cuff Style
Dolman Sleeves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71221
Zoro #
G3841022
UPC #
708695082539
Country of Origin
Multiple
Dimensions
Size
5XL
Length
27 1/2 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Maximum Chest Size
64 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Royal Blue
Gender
Men's
Sleeve Type
Short
Cuff Style
Dolman Sleeves
Number of Outside Pockets
1
Collar Style
V-Neck
Fabric Weight
4.25 oz
Style
Shirt
Features
Back Yoke, One Chest Pocket With Pen Division
Fit
Relaxed Fit
Reusability
Reusable
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size 5XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.