Scrub Shirt, Cotton/Polyester, Short Sleeve, 3 Pockets, V-Neck, Blue, Size XS
Mfr # 70221
Zoro # G3839954
product price: $16.79
/eaKey Features
Material
Cotton/Polyester
Gender
Women's
Sleeve Type
Short
Length
27 3/8 in
Cuff Style
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70221
Zoro #
G3839954
UPC #
708695079980
Country of Origin
Multiple
Dimensions
Size
XS
Length
27 3/8 in
Minimum Chest Size
31 in
Maximum Chest Size
33 in
Details
Item
Scrub Shirt
Material
Cotton/Polyester
Color
Blue
Gender
Women's
Sleeve Type
Short
Cuff Style
Short Sleeve
Number of Outside Pockets
3
Collar Style
V-Neck
Fabric Weight
4.25 oz
Reusability
Reusable
Style
Shirt
Features
Side Vents for Movement
Fit
Relaxed Fit
Description
Scrub Shirt, Color Blue, Gender Women's, Material Cotton/Polyester, Size XS, Style Shirt, Number of Outside Pockets 3, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 3/8 in, Maximum Chest Size 33 in, Minimum Chest Size 31 in, Collar Style V-Neck, Features Side Vents for Movement, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.