Zoro Homepage

Bathroom Cleaner, 25 oz, Aerosol Can, Ready to Use, PK12

  • Mfr # 313358

  • Zoro # G4336765


product price: $60.49
/pk 12, $5.04/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Aerosol Spray Can
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313358
Zoro #
G4336765
UPC #
10025700004766
Country of Origin
United States

Dimensions

Cleaner Container Size
25 oz
Container Size
25 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Aerosol Spray Can
Item
Bathroom Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Aerosol Can
Color
Clear
Recommended Dilution
Ready to Use
Net Weight
25 oz
Features
Fume-free, Heavy Duty, Non-porous
VOC Content
6%
Surfaces for Use On
Air, Hard Nonporous Surfaces
Rinse Required
Yes
NSF Rating
Not Rated
Product Series
Scrubbing Bubbles(R)
Nonflammable
No

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Air, Hard Nonporous Surfaces, Container Type Aerosol Spray Can, Container Size 25 oz, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Scrubbing Bubbles(R), VOC Content 6 Percent, Nonflammable No, NSF Rating Not Rated, Rinse Required Yes, Net Weight 25 oz, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.