Zoro Homepage

Bathroom Cleaner, Spray Bottle, 32 oz., PK8

  • Mfr # 366078

  • Zoro # G2151739


product price: $41.19
/pk 8, $5.15/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Citrus
Cleaner Form
Foam
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366078
Zoro #
G2151739
UPC #
025700707554
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Item
Bathroom Cleaner
Fragrance
Citrus
Cleaner Form
Foam
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Trigger Spray Bottle
Color
Yellow
Recommended Dilution
Ready to Use
VOC Content
0%
Includes Chemical
None
Net Weight
32 oz
Product Series
Scrubbing Bubbles(R)
Nonflammable
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Nonflammable
Rinse Required
Yes

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Color Yellow, Product Series Scrubbing Bubbles(R), VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Net Weight 32 oz, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.