
Bathroom Disinfectant Grime Fighter Aerosol, Citrus Scent, 20 oz Aerosol Can, 2PK
Mfr # 306381
Zoro # G815681040
product price:Â $17.59
/pk 2, $8.80/eaKey Features
Cleaner Form
Foam
Chemicals For Use On
Chrome Fixtures, Fiberglass, Glass, Glazed Ceramic Tile, Glazed Porcelain, Laminate, Stainless Steel, Vinyl
Fragrance
Citrus
Size
20 oz
Container Type
Aerosol Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306381
Zoro #
G815681040
UPC #
-
Country of Origin
United States
Dimensions
Size
20 oz
Details
Cleaner Form
Foam
Chemicals For Use On
Chrome Fixtures, Fiberglass, Glass, Glazed Ceramic Tile, Glazed Porcelain, Laminate, Stainless Steel, Vinyl
Fragrance
Citrus
Item
Tub/Tile/Shower/Grout Cleaners
Container Type
Aerosol Can
Application
Disinfectant/Cleaner
Description
The Scrubbing Bubbles Bathroom Grime Fighter aerosol is a multi-surface facility disinfectant spray with a penetrating foam that takes on grime wherever it hides and kills 99.9% of viruses and bacteria. With this all-purpose cleaner, a clean bathroom is only a spray away. The Bathroom Grime Fighter aerosol is best for cleaning large bathroom spaces such as a bathtub or shower and in hard-to-reach places such as between tiles and around fixtures. This 100% soap scum remover also delivers an amazing citrus fragrance. This aerosol is an effective tile, sink, bathtub and shower cleaner, as well as an overall bathroom cleaner. This disinfectant cleaner is an easy way to get tough on bathroom surface messes. When used as directed, kills herpes simplex virus type 1/2, influenza A H1N1 virus, respiratory syncytial virus, Rotavirus, Staphylococcus aureus staph, Salmonella enterica salmonella, Pseudomonas aeruginosa, Escherichia coli O157:H7 E. coli, Listeria monocytogenes on hard, nonporous surfaces.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.