Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Restroom Cleaner, Citrus Scent, 1 gal Bottle, 4PK

  • Mfr # 335599

  • Zoro # G312929201


product price: $70.75
/pk 4, $17.69/ea

Key Features

Fragrance
Citrus
Cleaner Form
Liquid
Primary Chemical
Diisopropanolamine
Chemicals For Use On
Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Hard Surfaces; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile
Standards
EPA Reg. No. 89900-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335599
Zoro #
G312929201
UPC #
-
Country of Origin
United States

Details

Fragrance
Citrus
Cleaner Form
Liquid
Primary Chemical
Diisopropanolamine
Chemicals For Use On
Acrylic; Aluminum; Bronze; Brushed Nickel; Chrome; Fiberglass; Hard Surfaces; Quartz; Sealed Granite; Sealed Marble; Stainless Steel; Tile
Standards
EPA Reg. No. 89900-3

Description

Scrubbing Bubbles Disinfectant Restroom Cleaner thoroughly cleans, shines, disinfects and deodorizes. One product for cleaning a variety of hard non-porous surfaces including toilets, vanities, sinks, faucets, showers, tubs, floors, walls, handrails, door handles and diaper changing tables. Kills fungus. Use on stainless steel, chrome, aluminum, bronze, brushed nickel, sealed granite, sealed marble, quartz, acrylic, fiberglass and tile.


  • Kills COVID-19 virus on hard, non-porous surfaces when used as directed.
  • Kills 99.9% of viruses and bacteria.
  • Kill athlete’s foot fungus on hard, non-porous surfaces.
  • Removes 100% of soap scum.
  • Use on stainless steel, chrome, aluminum and bronze.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.