Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can

  • Mfr # 313358EA

  • Zoro # G101712571


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Standards
EPA Reg. No. 89900-2; EPA List N
Weight
1.93 lbs
Capacity
25 oz
Application
Disinfectant/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313358EA
Zoro #
G101712571
UPC #
807174533439
Country of Origin
United States

Details

Standards
EPA Reg. No. 89900-2; EPA List N
Weight
1.93 lbs
Capacity
25 oz
Application
Disinfectant/Cleaner

Description

Scrubbing Bubbles Disinfectant Restroom Cleaner II kills 99.9% of viruses and bacteria such as Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, SARS-CoV-2, Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa, Enterobacter aerogenes, Escherichia coli 0157:H7 (E. Coli), Listeria monocytogenes, Methicillin Resistant Staphylococcus aureus (MRSA) when used according to disinfection directions on hard, non-porous surfaces. Fast-acting formula penetrates and lifts dirt to deliver a total clean in your restroom. Multi surface cleaner is a bathtub cleaner, shower cleaner and sink cleaner and can be used on chrome fixtures, fiberglass, glass, glazed ceramic tile, glazed porcelain, laminate, sealed granite, sealed quartz, stainless steel and vinyl. Makes cleaning soap scum and dirt easy, while leaving behind a brilliant shine. Not recommended for use on acrylic fixtures. Spot test all other hard, non-porous surfaces in an inconspicuous area. Use pesticides safely. Always read label and product information before use.


  • • Fast-acting formula penetrates and lifts dirt to deliver a total clean in your bathroom.
  • • Multi surface cleaner is a bathtub cleaner, shower cleaner and sink cleaner.
  • • Makes cleaning soap scum and dirt easy, while leaving behind a brilliant shine.
  • • Removes 100% tough soap scum.
  • • Heavy-duty, multi-purpose cleaner.
  • • Foaming action easily removes lime scale, calcium and rust.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.