
Fresh Brush Toilet Cleaning System Starter Kit, 19in Wand, 4 Pads, Stand
Mfr # 301822
Zoro # G515620752
product price: $9.99
/eaKey Features
Handle Length
19 in
Includes
19" Wand; (4) Flushable Pads; Storage Stand
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301822
Zoro #
G515620752
UPC #
25700000792
Country of Origin
United States
Dimensions
Handle Length
19 in
Details
Item
Toilet Wands/Brush Kits
Includes
19" Wand; (4) Flushable Pads; Storage Stand
Color
White
Description
When it's bowl season, you really need to bring your A game. That's why Scrubby puts you in full commode mode with Scrubbing bubbles Fresh Brush Toilet Cleaning System. The only toilet bowl cleaner system with flushable pads for a convenient clean. Each kit includes a handle, four pads, and a stand. Just flush the dirty pads away. Easy-peasy cleaning! Total bowl protection and a brush you can flush? That's cleaning reinvented.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.