Zoro Homepage

Multi Surface Bathroom Cleaner, Citrus Scent, 32 oz Spray Bottle

  • Mfr # 366078

  • Zoro # G616042514


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Chemicals For Use On
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh Citrus
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366078
Zoro #
G616042514
UPC #
25700707554
Country of Origin
United States

Dimensions

Size
32 oz

Details

Chemicals For Use On
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
Container Type
Spray Bottle
Cleaner Form
Liquid
Fragrance
Fresh Citrus
Item
Tub/Tile/Shower/Grout Cleaners
Standards
EPA Reg. No. 4822-613; EPA List N
Application
Disinfectant/Cleaner

Description

Fast-acting formula penetrates and lifts dirt to deliver a total clean in your bathroom. Multi surface cleaner is a bathtub cleaner, shower cleaner and sink cleaner. Makes cleaning soap scum and dirt easy, while leaving behind a brilliant shine. When used as directed this disinfectant kills 99.9% of viruses and bacteria such as Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A H1N1 Virus, Respiratory Syncytial Virus, Rotavirus, Parainfluenza Virus Type 3, Staphylococcus aureus Staph, Salmonella enterica Salmonella, Pseudomonas aeruginosa, Escherichia coli 0157: H7 E. coli, Listeria monocytogenes on hard, non-porous surfaces. Use on tubs, shower walls, vinyl shower curtains, shower doors, sinks, countertops and vanity tops. Cleans glazed ceramic tile, stainless steel, chrome fixtures, fiberglass, vinyl and glazed porcelain surfaces. Use pesticides safely. Always read label and product information before use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.