Cleaning Wipes, 80 ct, Canister, PK6
Mfr # 96580
Zoro # G512219317
product price: $75.89
/pk 6, $12.65/ea
Free Shipping & Returns
Key Features
Color
Clear
Container Type
Canister
Fragrance
Citrus
Primary Chemical
D-Limonene, Dimethyl Glutarate, Distillates Petroleum Hydrotreated Light, Phenoxyethanol, Sodium Dodecanol Sulfosuccinate
Wet Contact Time
No Efficacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96580
Zoro #
G512219317
UPC #
764769965801
Country of Origin
United States
Dimensions
Sheet Width
9 in
Container Size
80 ct
Sheet Length
12 in
Details
Item
Cleaning Wipes
Color
Clear
Container Type
Canister
Fragrance
Citrus
Primary Chemical
D-Limonene, Dimethyl Glutarate, Distillates Petroleum Hydrotreated Light, Phenoxyethanol, Sodium Dodecanol Sulfosuccinate
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Application
All Purpose Cleaning
Cleaner Form
Wipes
NSF Rating
Not Rated
Disposable/ Reusable
Disposable
Description
All Purpose, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.