Zoro Homepage

Disinfecting Wipes, Canister, 65 Wipes, 6 PK

  • Mfr # 96365

  • Zoro # G1457202


product price: $60.79
/pk 6, $10.13/ea

Key Features

Color
White
Sheet Size
9 in x 7 in
Container Type
Canister
Number of Sheets
65
Series
Medaphene(R) Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96365
Zoro #
G1457202
UPC #
764769963654
Country of Origin
United States

Dimensions

Sheet Size
9 in x 7 in
Sheet Width
7 in
Container Size
73 ct
Sheet Length
9 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
65
Series
Medaphene(R) Plus
Fragrance
Citrus
Cleaner Form
Wipes
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant
Wipes per Container
65
Standards
EPA Registered
Wet Contact Time
4 to 10 min
Application
Disinfecting/Sanitizing
Wipes Application
Disinfecting/Sanitizing
Formula
Alcohol Free, Water Based
Packaging Type
Canister
VOC Content
0%
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
6836-340-11694
Targeted Pathogens
H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, Rotavirus, Salmonella
NSF Rating
C1, D1, K1

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, Rotavirus, Salmonella, Vibrio Cholerae, Wet Contact Time 4 to 10 min, Canister, Container Size 73 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Citrus, White, EPA Registered Yes, EPA Registration Number 6836-340-11694, NSF Rating C1, D1, K1, Product Series Medaphene(R) Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.