Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scrubs Furniture Polishing Wipes, 6 x 9", 65 Wipes 92065

Furniture Polishing Wipes, 6 x 9", 65 Wipes (Discontinued)

  • Mfr # 92065
  • Zoro # G5083075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92065
Zoro #
G5083075
UPC #
764769920657
Country of Origin
United States

Dimensions

Sheet Size
6 in x 9 in
Cleaner Container Size
65 ct.
Container Size
65 ct
Sheet Length
9 in
Sheet Width
6 in

Details

Item
Furniture Polish Wipes
Cleaner Chemical Product Grouping
Cleaning Wipes
Wipes Application
Dusting/Polishing
Cleaner Container Type
Canister
Container Type
Canister
Fragrance
Lemon
Includes
6 Canisters
Color
Yellow/White
Cleaning Wipe - Item
Multisurface Polish Wipes
Formula
Pre-Moistened
Wet Contact Time
No Efficacy
Material
Cloth
Primary Chemical
None
Cleaner Form
Wipes
NSF Rating
Not Rated
Biodegradable
Yes

Description

Cleaning Wipes, Furniture Polish Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 65 ct, Container Type Canister, Sheet Size 9 in x 6 in, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Dusting, Polishing, Biodegradable Yes, Color Yellow/White, Formula Pre-Moistened, Material Cloth, NSF Rating Not Rated, Sheet Length 9 in, Sheet Width 6 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.