Graffiti and Paint Remover Towels, Citrus, 10x12, Neutral Scent, Orange on White, 6PK

  • Mfr # 90130

  • Zoro # G712932986


product price:  $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Color
Orange on White
Application
Graffiti Removal
Standards
GHS Compliant
Container Type
Canister
Fragrance
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90130
Zoro #
G712932986
UPC #
-
Country of Origin
United States

Details

Color
Orange on White
Application
Graffiti Removal
Standards
GHS Compliant
Container Type
Canister
Fragrance
Neutral
Paint and Primer Surface Material
Aluminum; Baked Enamel Paints; Cement or Brick; Formica; Glass; Metal; Nickel; Plexiglas®; Porcelain ;Stainless Steel; Vinyl
Removes
Graffiti; Paint; Inks; Pens; Markers

Description

Premoistened, dual-textured towel loosens and dissolves paint, then holds residue without redepositing it on surface. Highly absorbent, disposable. One-step process is quick, easy and economical. Use on metal, glass, porcelain, vinyl, stainless steel, Plexiglas, aluminum, Formica and baked enamel paints. Self-dispensing canister.


  • Premoistened, dual-textured towel loosens and dissolves paint, then holds residue without redepositing it on surface.
  • Highly absorbent, disposable.
  • One-step process is quick, easy and economical.
  • Use on metal, glass, porcelain, vinyl, stainless steel, Plexiglas®, aluminum, Formica and baked enamel paints.
  • Self-dispensing canister.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.