Zoro Homepage

Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6

  • Mfr # 90985

  • Zoro # G104187079


product price: $82.19
/pk 6, $13.70/ea
Free Shipping & Returns

Key Features

Packaging Type
Canister
Wipes per Container
85
Color
Blue;White
Fragrance
Unscented
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90985
Zoro #
G104187079
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Width
6"

Details

Item
Towels & Wipes
Packaging Type
Canister
Wipes per Container
85
Color
Blue;White
Fragrance
Unscented
Industry Type
Hand/Body Wet Wipe
Material
Polypropylene
Standards
FDA Regulated
Formula
Ethyl Alcohol
Application
Hand Washing
Dirt Types
Bactericidal; Germicidal; Virucidal
Number of Plies
1

Description

A low alcohol skin sanitizing formula combined with an abrasive, nonscratching towel for easy sanitizing. Premoistened broad spectrum wipes help reduce the risk of infection and disease. Dissolves contaminated biofilm. Kills, absorbs and removes 99.9% of disease-causing germs and bacteria from skin in seconds. Perforated.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.