Zoro Homepage

Insect Repellent, Wipes, PK100

  • Mfr # 91401

  • Zoro # G1161781


product price: $98.39
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Material
Premoistened Polypropylene
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Wipes
Standards
EPA Registered, Passes Lineman's Glove Test
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91401
Zoro #
G1161781
UPC #
764769914014
Country of Origin
United States

Dimensions

Size
8 in x 10 in
Container Size
100 ct

Details

Material
Premoistened Polypropylene
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Wipes
Standards
EPA Registered, Passes Lineman's Glove Test
Active Ingredients
DEET
Item
Insect Repellent Wipes
Dilution Ratio
Ready to Use
Insect Group
Flying and Crawling
Targeted Insects
Chiggers, Fleas, Flies, Mosquitos, Ticks
Insect Control Type
Repels
Net Weight
64 oz.
Container Type
Packet
Indoor/Outdoor Use
Outdoor

Description

Insect Repellent Wipes, Targeted Insects Chiggers, Fleas, Flies, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 100 ct, Container Type Packet, Form Wipes, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 64 oz., Standards EPA Registered, Passes Lineman's Glove Test, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.