Zoro Homepage
This item is Discontinued.
Scrubs Hand Sanitizer Wipes, 6 x 8", 100 Wipes 90901

Hand Sanitizer Wipes, 6 x 8", 100 Wipes (Discontinued)

  • Mfr # 90901
  • Zoro # G4816104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90901
Zoro #
G4816104
UPC #
764769909010
Country of Origin
Unknown

Dimensions

Sheet Size
6" x 8"

Details

Packaging Type
Box
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
Antibacterial, Antimicrobial
Wipes per Container
100
Color
Blue
Hygiene Form
Wipes
Fragrance
Unscented
Container Type
Box
Item
Hand Sanitizer Wipes
Refill Type
No Refill

Description

Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Box, Hygiene Form Wipes, Hygiene Properties Antibacterial, Antimicrobial, Wipes per Container 100, Sheet Size 6 in x 8 in, Fragrance Unscented, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.