SCRUBS Hand Cleaning Towels Refill, 72 Wipes per Container, Packet, Aloe, Citrus, 10 in x 12 in
Mfr # 42270
Zoro # G514338399
product price:Â $15.25
/eaKey Features
Requires Dispenser
Yes
Hygiene Properties
Moisturizing
Wipes per Container
72
Color
Blue
Formula
Aloe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42270
Zoro #
G514338399
UPC #
764769422700
Country of Origin
United States
Dimensions
Wipe Width
10 in
Wipe Length
12 in
Details
Item
Hand Cleaning Towels
Requires Dispenser
Yes
Hygiene Properties
Moisturizing
Wipes per Container
72
Color
Blue
Formula
Aloe
Series
Scrubs(R) in-a-Bucket(R)
Product Type
Hand Wipes
Container Type
Packet
Material
Nonwoven Fabric
Fragrance
Citrus
Form
Wipes
NSF Rating
E4
Flushable
No
Manufacturer Dispenser Part Number
42272
Description
Hand Cleaning Towels, Container Type Packet, Flushable No, Form Wipes, Formula Aloe, Fragrance Citrus, Hygiene Properties Moisturizing, NSF Rating E4, Series Scrubs(R) in-a-Bucket(R), Standards Not Applicable, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 72, Material Nonwoven Fabric, Product Type Hand Wipes, Color Blue, Requires Dispenser Yes, Grainger Dispenser Part Number 24WJ88, Manufacturer Dispenser Part Number 42272
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.