Stainless Steel Cleaner Towel, 9.75 x 10.5", 6 Pack, 30 Wipes/ Pack

  • Mfr # 91930

  • Zoro # G5066783


product price:  $83.69
/pk 6, $13.95/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Stainless Steel Wipes
Wipes Application
Appliance Cleaning
Sheet Size
10 1/2 in x 9 3/4 in
Cleaner Container Type
Canister
Cleaner Container Size
30 ct.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91930
Zoro #
G5066783
UPC #
764769919309
Country of Origin
United States

Dimensions

Sheet Size
10 1/2 in x 9 3/4 in
Cleaner Container Size
30 ct.
Sheet Length
10 1/2 in
Sheet Width
9 3/4 in
Container Size
30 ct
Size
10 1/2"x9 3/4"

Details

Item
Stainless Steel Cleaner Wipes
Cleaner Chemical Product Grouping
Stainless Steel Wipes
Wipes Application
Appliance Cleaning
Cleaner Container Type
Canister
Cleaning Wipe - Item
Stainless Steel Cleaner Wipes
Material
Polypropylene
Color
Yellow
Cleaner Form
Wipes
Primary Chemical
None
Container Type
Canister
Wet Contact Time
No Efficacy
Fragrance
Citrus
Standards
NSF Rated
Application
Stainless Steel & Appliance Cleaning
Disposable/ Reusable
Disposable
Biodegradable
No
NSF Rating
C1
Features
Corrosion Resistant

Description

Stainless Steel Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 30 ct, Container Type Canister, Sheet Size 10 1/2 in x 9 3/4 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Stainless Steel & Appliance Cleaning, Biodegradable No, Color Yellow, Disposable/ Reusable Disposable, Material Polypropylene, NSF Rating C1, Sheet Length 10 1/2 in, Sheet Width 9 3/4 in, Standards NSF Rated, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.