Stainless Steel Cleaner Towels, 9 3/4 x 10 1/2, 30/Canister

  • Mfr # 91930

  • Zoro # G201962821


product price:  $18.49
/ea

Key Features

Material
Polypropylene
Number of Sheets
30
Ply
1
Length
10.5"
Width
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91930
Zoro #
G201962821
UPC #
764769919309
Country of Origin
United States

Dimensions

Length
10.5"
Width
9.75"

Details

Item
Towels & Wipes
Material
Polypropylene
Number of Sheets
30
Ply
1
Fragrance
Lemon
Primary Chemical
D-Limonene;Mineral Oil
Wipes per Container
30
Application
Polishing
Contains
D-Limonene;Mineral Oil
Net Weight
0.685 lbs
Capacity
1.5 lbs.
Standards
NSF Registered
Dispenser Capacity
1.5 lbs
Paper Towel Type
Wet Wipes
Packaging Type
Canister
Surfaces for Use On
Chrome; Aluminum; Stainless Steel

Description

Stainless steel cleaner and polish in convenient premoistened towels. Clean, polish, brighten and protect in one step without dripping or overspraying. Prevent water marks and corrosion while preserving the high luster of stainless steel. For use on stainless, steel, chrome and aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.