Zoro Homepage

Sunscreen Lotion, Foil Pack, 7g, PK100

  • Mfr # 92101

  • Zoro # G1457141


product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Key Features

Formula
Aloe Vera, Vitamin E
Size
0.25 oz
Standards
ANSI/ASTM D 120 Type 1 Class 2
Unitized
Unitized
Concentration
DEET 30%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92101
Zoro #
G1457141
UPC #
764769921012
Country of Origin
United States

Dimensions

Size
0.25 oz

Details

Item
Sunscreen
Formula
Aloe Vera, Vitamin E
Standards
ANSI/ASTM D 120 Type 1 Class 2
Unitized
Unitized
Concentration
DEET 30%
Format
Lotion
Package Color Code
White
Formula Features
Oil Free, PABA Free
Package Format
Packet
Active Ingredient
Aloe Vera, Vitamin E
Purpose
Sunscreen
SPF
30
Number of Units Included
100

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Oil Free, PABA Free, Unitized Unitized, SPF 30, Purpose Sunscreen, Concentration DEET 30 Percent, Number of Units Included 100, Standards ANSI/ASTM D 120 Type 1 Class 2, Package Color Code White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.