Zoro Homepage

Benchtop Air Ionizer 963E

  • Mfr # 963E

  • Zoro # G4530547


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Features
2-Speed Fan, Electrostatically Shielded Emitter Points, Less than 2 Seconds Discharge Time with +/-15 Volts Offset Voltage (Balance), No Grounding Wires Required, Steady-State DC Benchtop Ionizer with Auto-Balance
Air Velocity
112 cfm
Includes
North American Power Adapter
Static Discharge Time
2 sec
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963E
Zoro #
G4530547
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Width
8 1/2 in
Length
9 in
Depth
4 1/2 in
Overall Depth
4 1/2 in
Cord Length
6 ft
Overall Width
8 1/2 in
Overall Height
9 in

Details

Item
Benchtop Ionizer
Features
2-Speed Fan, Electrostatically Shielded Emitter Points, Less than 2 Seconds Discharge Time with +/-15 Volts Offset Voltage (Balance), No Grounding Wires Required, Steady-State DC Benchtop Ionizer with Auto-Balance
Air Velocity
112 cfm
Includes
North American Power Adapter
Static Discharge Time
2 sec
Standards
ANSI/ESD S20.20, ANSI/ESD STM3.1, CE, CUL, ESD TR53, NOM, UL
Product Type
Benchtop Ionizer
Voltage
100/240V AC
Maximum Distance from Charged Surface
48 in
Generated Air Flow - Maximum
112 cfm
Input Voltage - Maximum
240 V AC
Calibration Certificate Type
NIST
Generated Air Flow - Minimum
112 cfm
Charged Surface Distance - Maximum
12 in

Description

Benchtop Ionizer, Air Velocity 112 cfm, Static Discharge Time 2 sec, Depth 4 1/2 in, Features 2-Speed Fan, Electrostatically Shielded Emitter Points, Less than 2 Seconds Discharge Time with +/-15 Volts Offset Voltage (Balance), No Grounding Wires Required, Steady-State DC Benchtop Ionizer with Auto-Balance, Includes North American Power Adapter, Length 9 in, Manufacturers Warranty Length 1 yr, Product Type Benchtop, Standards ANSI/ESD S20.20, ANSI/ESD STM3.1, CE, CUL, ESD TR53, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.