Zoro Homepage

Blue Dissipative Floor Runner, 0.14 in Thick, Vinyl

  • Mfr # 8254

  • Zoro # G5978217


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 ft
Overall Width
4 ft
Color
Blue
Thickness
0.14 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254
Zoro #
G5978217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 ft
Overall Width
4 ft
Thickness
0.14 in
Dimension (Ft.)
4 x 24

Details

Item
Dissipative Floor Runner
Color
Blue
Material
Vinyl
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, Lead-Free RoHS 2, REACH and Conflict Minerals Compliant
Features
3-Layer Vinyl Material, Conductive Scrim Middle Layer, Dissipative
Includes
(2) Ground Cords, (2) Snap Fasteners
Product Type
Dissipative Table Roll
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dissipative Floor Runner, Blue Vinyl Runner has 3-Layer Construction to Maximize Dissipation, Dimension 4 x 24 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.