Zoro Homepage

Coil Cord, Retractable, Cord 6 ft. L

  • Mfr # 770110

  • Zoro # G0505182


product price: $26.75
/ea

Key Features

Resistance (Ohms)
1 M
Cord Length
6 ft
Features
Date Coded, Dual-Wire Technology
Product Type
Grounding Cord
Cord Length - Maximum
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770110
Zoro #
G0505182
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Cord Length - Maximum
6 ft

Details

Item
Coil Cord
Resistance (Ohms)
1 M
Features
Date Coded, Dual-Wire Technology
Product Type
Grounding Cord
Plug Connection
Straight Banana Plug
Resistance Rating - Maximum
35,000,000 ohm
Cord Shape
Coiled
Cord Construction
Dual-Wire
Grounding Connection
Magnet

Description

Coil Cord, Features Retractable, Cord Length 6 ft., Resistance (Ohms) 1 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.