Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant, 1/2 Unit Plastic Pouch, PK550

  • Mfr # 1/2PLDES550

  • Zoro # G6807421


product price: $193.99
/pk 550, $0.35/ea
Free Shipping & Returns

Key Features

Width
1/4 in
Color
Blue/White
Unit
1/2
Height
3"
Weight
1 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2PLDES550
Zoro #
G6807421
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Height
3"
Length
3 1/2 in
Desiccant Bag Size
18 g

Details

Color
Blue/White
Unit
1/2
Weight
1 lb.
Absorbs
High Moisture
Area Protected
0.83 cu ft
Application
Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics
Package Type
Hanging Pouch
Item
Desiccant Bag
Material
Plastic
Container Type
Pail
Bags per Package
550
Desiccant Bag Type
Tyvek(R) Bags

Description

Desiccant Bag, Desiccant Bag Type Container, Area Protected 0.83 cu ft, Width 1/4 in, Length 3 1/2 in, Desiccant Bag Size 18 g, Container Type Pail, Bags per Package 550, Humidity Levels 20 Percent, 40 Percent, Indicators per Case 550, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Plastic, Color Blue/White, Package Quantity 550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.