Zoro Homepage

Desiccant, Humidity Detection, 29 lb., PK1200

  • Mfr # 1/6PLDES1200

  • Zoro # G6524174


product price: $251.99
/pk 1200, $0.21/ea
Free Shipping & Returns

Key Features

Package Type
Non-Woven Plastic
Length
2 1/8 in
Weight
29 lb.
Material
Montmorillonite Clay
Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/6PLDES1200
Zoro #
G6524174
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/8 in
Width
2 1/8 in
Thickness
1/4"
Desiccant Bag Size
7 g

Details

Package Type
Non-Woven Plastic
Weight
29 lb.
Material
Montmorillonite Clay
Item
Desiccant Bag
Unit
1/6
Color
White
Application
Humidity Detection
Absorbs
High Moisture
Area Protected
0.03 cu ft
Container Type
Pail
Desiccant Bag Type
Tyvek(R) Bags
Bags per Package
1,200

Description

Desiccant Bag, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.03 cu ft, Width 2 1/8 in, Length 2 1/8 in, Desiccant Bag Size 7 g, Container Type Pail, Bags per Package 1,200, Application Humidity Detection, Material Montmorillonite Clay, Color White, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.