Zoro Homepage

Disposable Lab Coat, Nylon, Snaps Closure, Blue, L

  • Mfr # 770103

  • Zoro # G0507194


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nylon
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770103
Zoro #
G0507194
UPC #
-
Country of Origin
United States

Dimensions

Named Size
L
Length
35 in
Fits Chest Size
44 in
Size
L
Chest Size - Maximum
44 in
Chest Size - Minimum
42 in

Details

Item
Disposable Lab Coat
Color
Blue
Material
Nylon
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Fabric Weight
2.45 oz/sq yd
Standards
ANSI/ESD S20.20, ANSI/ESD STM 2.1, ESD TR53
Cuff Style
Elastic Knit
Attached Hood
No
Pattern
Solid
Anti-Static
No
Wrist Closure
Elastic
Features
Pocket Location
Left Chest, Left Hip, Right Hip
Product Type
Jacket
Launderable
Yes
Material Weight
2.45 oz/sq yd

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.