Zoro Homepage

Dissipative Table Mat, Gray, 3 x 50 ft.

  • Mfr # TM36600L3GR

  • Zoro # G5910554


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.13 in
Material
Vinyl
Includes
(2) 3/8 in Female Snaps, Low-Profile Common Ground Cord
Dimension (Ft.)
3 x 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM36600L3GR
Zoro #
G5910554
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.13 in
Dimension (Ft.)
3 x 50
Overall Width
3 ft
Overall Length
50 ft

Details

Item
Dissipative Table Mat
Color
Gray
Material
Vinyl
Includes
(2) 3/8 in Female Snaps, Low-Profile Common Ground Cord
Features
3-Layer Vinyl Mat Provides Excellent Electrical Properties
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, REACH and Conflict Minerals Compliant, RoHS
Product Type
Dissipative Table Mat
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dissipative Table Mat, Gray Vinyl Three-Layer Construction, Dimension (Ft.) 3 x 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.