Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Wire Metal Wristband, Large

  • Mfr # 2386

  • Zoro # G6285559


product price: $43.49
/ea

Key Features

Strap Color
Black/Silver
Strap Material
Metal
Strap Length - Maximum
7.75 in
Fastening Style
Stretch
Number of Strap Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2386
Zoro #
G6285559
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
7.75 in

Details

Item
Dual-Wire Metal Wristband
Strap Color
Black/Silver
Strap Material
Metal
Fastening Style
Stretch
Number of Strap Conductors
2

Description

Dual-Wire Metal Wristband,Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.