Zoro Homepage

Dual-Wire Metal Wristband, Medium

  • Mfr # 2385

  • Zoro # G6297011


product price: $44.89
/ea

Key Features

Includes
Coil Cord
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Strap Length - Maximum
7 in
Cord Shape
Coiled
Strap Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2385
Zoro #
G6297011
UPC #
-
Country of Origin
United States

Dimensions

Strap Length - Maximum
7 in
Cord Length - Maximum
5 ft

Details

Item
Dual-Wire Metal Wristband
Includes
Coil Cord
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Cord Shape
Coiled
Strap Color
Black
Number of Strap Conductors
2
Strap Material
Metal
Cord Color
Gray
Fastening Style
Snap

Description

Dual-Wire Metal Wristband,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.