Dual-Wire Metal Wristband, Small
Mfr # 2384
Zoro # G6295593
product price: $40.39
/eaKey Features
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Strap Length - Maximum
6 in
Number of Strap Conductors
2
Fastening Style
Snap
Strap Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2384
Zoro #
G6295593
UPC #
-
Country of Origin
United States
Dimensions
Strap Length - Maximum
6 in
Cord Length - Maximum
5 ft
Details
Item
Dual-Wire Metal Wristband
Standards
ANSI/ESD S1.1, ANSI/ESD S20.20
Number of Strap Conductors
2
Fastening Style
Snap
Strap Color
Black
Cord Shape
Coiled
Cord Color
Gray
Strap Material
Metal
Description
Dual-Wire Metal Wristband,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.