Zoro Homepage

EM Aware Monitor, 100 to 240VAC

  • Mfr # 770066

  • Zoro # G0507693


product price: $2,561.99
/ea
Free Shipping & Returns

Key Features

Features
Buzzers for Increased Visibility, Detects and Measures the Unique Waveform Generated by ESD Events, Identifies Problematic Environments, Pairs with Lights, Qualifies Tools for Handling ESD Sensitive Devices
Includes
Standard Antenna
Alarm
Buzzer
Number of Wrist Straps Monitored
2
Upper Resistance Limit
22 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770066
Zoro #
G0507693
UPC #
-
Country of Origin
United States

Details

Item
EM Aware Monitor
Features
Buzzers for Increased Visibility, Detects and Measures the Unique Waveform Generated by ESD Events, Identifies Problematic Environments, Pairs with Lights, Qualifies Tools for Handling ESD Sensitive Devices
Includes
Standard Antenna
Alarm
Buzzer
Number of Wrist Straps Monitored
2
Upper Resistance Limit
22 ohm
Power Required
100 to 240V AC
Lower Resistance Limit
750 kiloohm
Number of Dissipative Surfaces Monitored
1
Number of Metal Grounds Monitored
0
Power Required - Minimum
100V AC
Alarm Type
Audio Buzzer
Power Required - Maximum
240V AC

Description

EM Aware Monitor, Number of Wrist Straps Monitored 2, Number of Dissipative Surfaces Monitored 1, Number of Metal Grounds Monitored 0, Upper Resistance Limit 22 ohm, Lower Resistance Limit 750 kiloohm, Alarm Buzzer, Power Required 100 to 240V AC, Features Buzzers for Increased Visibility, Detects and Measures the Unique Waveform Generated by ESD Events, Identifies Problematic Environments, Pairs with Lights, Qualifies Tools for Handling ESD Sensitive Devices, Includes Standard Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.