Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Protected Area Film Roll

  • Mfr # PCL100R 36X500

  • Zoro # G403927482


product price: $584.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Thickness
0.0028 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Discharge Shielding Energy Test
10 nJ
Puncture Strength
12 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL100R 36X500
Zoro #
G403927482
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Length
500 ft
Width
36 in
Overall Width
36 in
Overall Length
500 ft

Details

Item
Static Shielding Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Discharge Shielding Energy Test
10 nJ
Puncture Strength
12 lbf
Heat Seal Recommended Temperature
300 Degrees F to 375 Degrees F
Standards
ANSI/ESD S20.20, ANSI/ESD S541, IEST-STD-CC1246E, REACH and Conflict Minerals Compliant, RoHS 3
Interior Surface Resistance
10,000 ohms to 10,000,000,000 ohms
Bag Item
Static Shielding Bag
Exterior Surface Resistance
10,000,000,000 ohms
Metal-In/Metal-Out
Metal Interior
Seal Strength
11 lbf
Bag Material
Metal, Polyester, Polyethylene Laminate
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Maximum
375 Degrees F
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Closure Type
Open
Metal Location
Metal Interior
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Product Type
Static Shielding Bag
Interior Surface Resistance - Minimum
1 x 10^4 ohm

Description

Static Shielding Bag, Width 36 in, Length 500 ft, Thickness 0.0028 in, Color Silver, Open, Discharge Shielding Energy Test 10 nJ, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees F to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Puncture Strength 12 lbf, Exterior Surface Resistance 10,000,000,000 ohms, Interior Surface Resistance 10,000 ohms to 10,000,000,000 ohms, Bag Material Metal, Polyester, Polyethylene Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.