Zoro Homepage

Eye Meter With ESD Sensor

  • Mfr # CTM048-21

  • Zoro # G6506315


product price: $5,456.99
/ea
Free Shipping & Returns

Key Features

Includes
Headphones, Speaker
Features
Overall Length
4 1/8 in
Overall Height
1 1/4 in
Power Required - Maximum
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTM048-21
Zoro #
G6506315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Overall Height
1 1/4 in
Overall Width
2 1/2 in

Details

Item
Eye Meter With ESD Sensor
Includes
Headphones, Speaker
Features
Power Required - Maximum
240V AC
Alarm Type
Audio Beep

Description

Eye Meter With ESD Sensor, Features Cause Tool Lock-Ups, Counts and Measures ESD Events that can Damage ESD Items, Human Body Model (HBM), Machine Model (MM) Records all Measurements to a MicroSD Card for PC Download, Parametric Errors Calculates Event Magnitude for Charged Device Model (CDM), Rechargeable Lithium Ion Battery, Touchscreen Display Provides Intuitive user Interface, Includes Headphones, Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.