Zoro Homepage

Grounding Strap, Hi-Visibility

  • Mfr # 2044

  • Zoro # G3304831


product price: $11.79
/ea

Key Features

Color
Yellow
Features
1 Megohm Resistor, ESD SP9.2 Type A, Grounds Mobile Personnel When In Contact With Conductive And Dissipative Flooring, Yellow-Green Glow Strap
Product Type
Heel Grounder
Grounder Location
Heel
Resistance Protection
1 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2044
Zoro #
G3304831
UPC #
-
Country of Origin
United States

Details

Item
Hi-Visibility Grounding Strap
Color
Yellow
Features
1 Megohm Resistor, ESD SP9.2 Type A, Grounds Mobile Personnel When In Contact With Conductive And Dissipative Flooring, Yellow-Green Glow Strap
Product Type
Heel Grounder
Grounder Location
Heel
Resistance Protection
1 megaohm
Number of Rubber Layers
2
Fastening Style
Hook and Loop

Description

Hi-Visibility Grounding Strap, Features Yellow-Green Glow Strap, 1 Megohm Resistor, ESD SP9.2 Type A, Grounds Mobile Personnel When In Contact With Conductive And Dissipative Flooring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.