Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heel Grounding Strap, Cup Style

  • Mfr # HGC1M

  • Zoro # G3015069


product price: $12.99
/ea

Key Features

Color
Black/Yellow
Includes
24 in Conductive Ribbon, Dual Cup
Features
Cup Style
Product Type
Heel Grounder
Number of Rubber Layers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HGC1M
Zoro #
G3015069
UPC #
-
Country of Origin
United States

Details

Item
Heel Grounding Strap
Color
Black/Yellow
Includes
24 in Conductive Ribbon, Dual Cup
Features
Cup Style
Product Type
Heel Grounder
Number of Rubber Layers
3
Grounder Location
Heel
Fastening Style
Hook and Loop
Resistance Protection
1 megaohm

Description

Heel Grounding Strap, Features Cup Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.