Zoro Homepage

Heel Grounding Strap, Standard

  • Mfr # HGS1MD-RED

  • Zoro # G0352180


product price: $13.15
/ea

Key Features

Color
Red
Features
Standard
Product Type
Heel Grounder
Fastening Style
Hook and Loop
Grounder Location
Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGS1MD-RED
Zoro #
G0352180
UPC #
-
Country of Origin
United States

Details

Item
Heel Grounding Strap
Color
Red
Features
Standard
Product Type
Heel Grounder
Fastening Style
Hook and Loop
Grounder Location
Heel
Resistance Protection
1 megaohm
Number of Rubber Layers
2

Description

Heel Grounding Strap, Features Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.