Zoro Homepage

HumidityExposureCard, 15%;10%;5%, PK125

  • Mfr # 51015HIC125-CF

  • Zoro # G903858989


product price: $20.59
/pk 125, $0.16/ea

Key Features

Standards
European Chemical Agency (ECHA) REACH Directives, Lead-free RoHS 3 Compliant, MIL-I-8835A
Length
3 in
Application
Measures the Level of Relative Humidity Exposed to Packaged Contents
Number of Dots
3
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51015HIC125-CF
Zoro #
G903858989
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Desiccant Bag Size
34 g

Details

Standards
European Chemical Agency (ECHA) REACH Directives, Lead-free RoHS 3 Compliant, MIL-I-8835A
Application
Measures the Level of Relative Humidity Exposed to Packaged Contents
Number of Dots
3
Item
Humidity Exposure Card
Humidity Indicator Form
Card
Container Type
Can
Humidity Levels
5 %, 10 %, 15 %
Material
Blotter Paper, Non-Cobaltous Solution
Indicators per Case
125
Desiccant Bag Type
Karaft Bags, Tyvek(R) Bags

Description

Humidity Exposure Card,Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.