Humidity Indicator, 3 x 2 In. Card, PK125
Mfr # 51015HIC125
Zoro # G7280901
product price: $25.15
/pk 125, $0.20/eaKey Features
Width
2 in
Length
3 in
Color
Black
Standards
IPC/JEDEC J-STD-033A
Package Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51015HIC125
Zoro #
G7280901
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
3 in
Height
3"
Details
Color
Black
Standards
IPC/JEDEC J-STD-033A
Package Type
Can
Item
Humidity Indicator
Features
3 Spot Detection
Material
Blotter Paper/Cobaltous Chloride
Absorbs
5%, 10%, 15%
Application
Humidity Detection
Humidity Levels
5 %, 10 %, 15 %
Number of Dots
3
Indicators per Case
125
Humidity Indicator Form
Card
Description
Humidity Indicator Card, 5%, 10%, 15%, Blotting Paper Impregnated with Cobaltous Chloride Material, Length 3 In, Width 2 In, Features 3 Spot Detection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.