Zoro Homepage

Humidity Indicator, Can, PK100

  • Mfr # 4HIC100

  • Zoro # G3932661


product price: $21.89
/pk 100, $0.22/ea

Key Features

Standards
EIA 581, MIL-I-8835, MIL-P-116
Weight
7-1/2 oz.
Length
3 in
Application
Humidity Detection
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HIC100
Zoro #
G3932661
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
2 in
Height
2"

Details

Standards
EIA 581, MIL-I-8835, MIL-P-116
Weight
7-1/2 oz.
Application
Humidity Detection
Package Type
Can
Color
Pink
Absorbs
10 to 40%
Features
4 Spot Detection
Item
Humidity Indicator
Material
Blotter Paper/Cobaltous Chloride
Indicators per Case
100
Humidity Levels
10 %, 20 %, 30 %, 40 %
Number of Dots
4
Humidity Indicator Form
Card

Description

Humidity Indicator, Width 2 in, Length 3 in, Humidity Indicator Form Card, Number of Dots 4, Humidity Levels 10 Percent, 20 Percent, 30 Percent, 40 Percent, Indicators per Case 100, Application Humidity Detection, Material Blotter Paper/Cobaltous Chloride, Color Pink, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.