Zoro Homepage

HumidityIndicatorCard6-Spots, PK200

  • Mfr # 6HIC200-CF

  • Zoro # G403858991


product price: $39.15
/pk 200, $0.20/ea

Key Features

Humidity Indicator Form
Card
Number of Dots
6
Material
Blotter Paper, Non-Cobaltous Solution
Length
4 3/4 in
Application
Measures the Level of Relative Humidity Exposed to Packaged Contents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HIC200-CF
Zoro #
G403858991
UPC #
-
Country of Origin
United States

Dimensions

Length
4 3/4 in
Width
1 9/16 in
Desiccant Bag Size
36 g

Details

Humidity Indicator Form
Card
Number of Dots
6
Material
Blotter Paper, Non-Cobaltous Solution
Item
Humidity Indicator Card 6-Spots
Application
Measures the Level of Relative Humidity Exposed to Packaged Contents
Container Type
Can
Humidity Levels
10 %, 20 %, 30 %, 40 %, 50 %, 60 %
Indicators per Case
200
Standards
European Chemical Agency (ECHA) REACH Directives, Lead-free RoHS 3 Compliant, MIL-I-8835A
Desiccant Bag Type
Karaft Bags, Tyvek(R) Bags

Description

Humidity Indicator Card 6-Spots,Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.