Zoro Homepage

Label, Black/Yellow, 1-5/8in.H x 2in.W, PK1000

  • Mfr # ALABEL5/8X2

  • Zoro # G3015111


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Subject Matter
Information
Language
English
Legend
Contents
Material
Vinyl
Legend/Background Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALABEL5/8X2
Zoro #
G3015111
UPC #
-
Country of Origin
United States

Dimensions

Height
1 5/8 in
Width
2 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Contents
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Legend Color
Black
Background Color
Yellow
Legend Style
Symbol and Text
Shape
Rectangle
Header
No Header
Self-Adhesive
Yes
Standards
JEDEC-14/EIA
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Sign Mounting Style
Adhesive
Sign Material
Cardstock
Sign Legend
Contents
Mirror Print
No
Minimum Service Temperature
-4 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Shape
Horizontal Rectangle
Chemical Resistant
No
Graffiti Resistant
No
Minimum Application Temperature
14 Degrees F
Corrosion Resistant
No
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Legend Style
Symbol and Text
ADA Compliant
No
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Black
UV Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Package
Sign Header
No Header
Abrasion Resistant
No
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Contents, Sign Legend Style Symbol and Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.