Zoro Homepage

Label, Green/White, 1-3/4in.Hx1-3/4in.W

  • Mfr # ROHSLABEL

  • Zoro # G9723201


product price: $9.49
/ea

Key Features

Header
No Header
Material
Vinyl
Width
1 3/4 in
Height
1 3/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROHSLABEL
Zoro #
G9723201
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Height
1 3/4 in

Details

Header
No Header
Material
Vinyl
Standards
RoHS Compliant
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Contents
Background Color
Green
Legend/Background Color
Green/White
Write on Surface
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
White
Item
Label
UV Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Abrasion Resistant
No
Sign Material
Cardstock
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Package
Printed Language
English
Sign Format
Other Format
Sign Legend
Contents
State Specific Sign
No
ADA Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Shape
Square
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Green
Number of Printed Sides
1
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Style
Adhesive
Protective Coating
No Protective Coating
Product Type
Label

Description

Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Contents, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.