Limit Tester 724 Plus
Mfr # 770734
Zoro # G004230356
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Red/White
Includes
10 mm Stacking Snap, 5 ft Ground Extension Cord, 724 Plus Monitor Verification Tester, Alligator Clip, Ground Plug Adapter
For Use With
724 Plus Workstation Monitor
Manufacturers Warranty Length
1 yr
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770734
Zoro #
G004230356
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Lead Length
5 ft
Overall Width
8 in
Overall Height
2 1/2 in
Overall Depth
5 1/2 in
Details
Item
Limit Tester
Color
Black/Red/White
Includes
10 mm Stacking Snap, 5 ft Ground Extension Cord, 724 Plus Monitor Verification Tester, Alligator Clip, Ground Plug Adapter
For Use With
724 Plus Workstation Monitor
Standards
NIST
Features
Checks the Test Limits of the SCS 770724 724
Safety Rating
NIST Calibrated
Compatible with Product Type
Plus Monitor
Compatible with Manufacturer Model Number
724 Plus
Calibration Certificate Type
NIST
Product Type
Verification Tester
Compatible Manufacturer Model Number
724 Plus
Compatible Manufacturer Part Number
724 Plus
Compatible with Manufacturer Model No.
724 Plus
Compatible with Mfr. Model No.
724 Plus
For Use with Mfr Model Number
724 Plus
For Use With Mfr. Model Number
724 Plus
Compatible Pump Manufacturer Part Number
724 Plus
Compatible Mfr. Model Number
724 Plus
Description
Limit Tester 724 Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.