Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal-In Static Shielding Bag, 10x14in, PK100

  • Mfr # 1001014

  • Zoro # G6030017


product price: $37.75
/pk 100, $0.38/ea

Key Features

Color
Silver
Thickness
0.0028 in
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Bag Item
Static Shielding Bag
Puncture Strength
12 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001014
Zoro #
G6030017
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Width
10 in
Length
14 in
Overall Length
14 in
Overall Width
10 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Bag Item
Static Shielding Bag
Puncture Strength
12 lbf
Exterior Surface Resistance
100,000,000,000 ohm
Bag Closure Type
None
Bag Material
Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Features
User Defined - Clips, Heat Seal, Tape Closure System
Seal Strength
11 lbf
Standards
ANSI/ESD S20.20, ANSI/ESD S541, REACH and Conflict Minerals Compliant, RoHS 2
Heat Seal Recommended Temperature
300 Degrees to 375 Degrees F
Discharge Shielding Energy Test
10 nJ
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Metal-In/Metal-Out
Metal Interior
Coating
Static Dissipative
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Metal Location
Metal Interior
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Product Type
Static Shielding Bag
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Closure Type
Open, Zip Seal
Heat Seal Recommended Temperature - Maximum
375 Degrees F

Description

Static Shielding Bag, Width 10 in, Length 14 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.