Metal-In Static Shielding Bag, 3x2", PK100
Mfr # 30023
Zoro # G9723183
product price: $14.59
/pk 100, $0.15/eaKey Features
Color
Silver
Thickness
0.0028 in
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Length
3 in
Bag Item
Static Shielding Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30023
Zoro #
G9723183
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.0028 in
Length
3 in
Width
2 in
Overall Length
3 in
Overall Width
2 in
Description
Static Shielding Bag, Width 2 in, Length 3 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Reclosable, Bag Closure Type Zip Seal, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.