Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal-In Static Shielding Bag, 6x24in, PK100

  • Mfr # 100624

  • Zoro # G5988412


product price: $37.49
/pk 100, $0.37/ea

Key Features

Color
Silver
Thickness
0.0028 in
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Length
24 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100624
Zoro #
G5988412
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0028 in
Length
24 in
Width
6 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Static Shielding Bag
Color
Silver
Material
Metal/Polyester/Polyethylene Laminate, Aluminum/Polyester/Polyethylene Terephthalate (PET)
Coating
Static Dissipative
Bag Item
Static Shielding Bag
Metal-In/Metal-Out
Metal Interior
Heat Seal Recommended Temperature
300 Degrees to 375 Degrees F
Puncture Strength
12 lbf
Features
User Defined - Clips, Heat Seal, Tape Closure System
Seal Strength
11 lbf
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Bag Closure Type
None
Bag Material
Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Standards
ANSI/ESD S20.20, ANSI/ESD S541, REACH and Conflict Minerals Compliant, RoHS 2
Exterior Surface Resistance
100,000,000,000 ohm
Discharge Shielding Energy Test
10 nJ
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Closure Type
Open, Zip Seal
Heat Seal Recommended Temperature - Maximum
375 Degrees F
Product Type
Static Shielding Bag
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Metal Location
Metal Interior
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Exterior Surface Resistance - Maximum
1 x 10^11 ohm

Description

Static Shielding Bag, Width 6 in, Length 24 in, Thickness 0.0028 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lbf, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lbf, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.