Zoro Homepage

Meter Testing Electrostatic Fields

  • Mfr # 770716

  • Zoro # G102595869


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Features
Assists with Placing the Meter at the Correct Distance from the Object Being Measured, Sets the Zero-Reference Point with Finely Tuned Precision, Yields Accurate Measurements in Both Normal and Ionized Environments
Includes
Ground Cord
Product Type
Static Sensor
Measurable Static Electricity - Minimum
0 kV
Measurable Static Electricity - Maximum
+/-19.99 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770716
Zoro #
G102595869
UPC #
-
Country of Origin
United States

Details

Item
Static Sensor
Features
Assists with Placing the Meter at the Correct Distance from the Object Being Measured, Sets the Zero-Reference Point with Finely Tuned Precision, Yields Accurate Measurements in Both Normal and Ionized Environments
Includes
Ground Cord
Product Type
Static Sensor
Measurable Static Electricity - Minimum
0 kV
Measurable Static Electricity - Maximum
+/-19.99 kV
Measurable Distance
1 in

Description

Portable Meter Testing Electrostatic Fields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.