Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Barrier Bag, 30x10in, Silver, PK100

  • Mfr # 7001030

  • Zoro # G6007014


product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns

Key Features

Color
Silver
Thickness
0.0036 in
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Features
Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001030
Zoro #
G6007014
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.0036 in
Width
10 in
Length
30 in
Overall Length
30 in
Overall Width
10 in

Details

Item
Moisture Barrier Bag
Color
Silver
Material
Aluminum/Polyester/Polyethylene Terephthalate (PET)
Features
Dual Metal Layer, User Defined - Clips, Heat Seal, Tape Closure System
Standards
ANSI/ESD S20.20, ANSI/ESD STM11.31, EIA 541, EIA 583, JESD625-A, REACH and Conflict Minerals Compliant, RoHS 2
Bag Closure Type
None
Heat Seal Recommended Temperature
300 Degrees to 400 Degrees F
Coating
Static Dissipative
Exterior Surface Resistance
10,000 to 100,000,000,000 ohm
Seal Strength
15 lbf
Moisture Vapor Transmission Rate
0.03g
Discharge Shielding Energy Test
10 nJ
Bag Material
Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Interior Surface Resistance
10,000 to 100,000,000,000 ohm
Puncture Strength
20 lbf
Bag Item
Moisture Vapor Barrier Bag
Green Environmental Attribute
Product Contains 20% Post Consumer Recycled PETE
Interior Surface Resistance - Minimum
1 x 10^4 ohm
Product Type
Moisture Vapor Barrier Bag
Closure Type
Heat Seal
Interior Surface Resistance - Maximum
1 x 10^11 ohm
Exterior Surface Resistance - Maximum
1 x 10^11 ohm
Heat Seal Recommended Temperature - Minimum
300 Degrees F
Metal Location
Metal Interior
Exterior Surface Resistance - Minimum
1 x 10^4 ohm
Heat Seal Recommended Temperature - Maximum
400 Degrees F

Description

Moisture Barrier Bag, Width 10 in, Length 30 in, Thickness 0.0036 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lbf, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Moisture Vapor Transmission Rate 0.03g, Bag Package Configuration Flat Pack, Puncture Strength 20 lbf, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.