Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700630
Zoro #
G5942036
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.0036 in
Length
30 in
Width
6 in
Overall Width
6 in
Overall Length
30 in
Description
Moisture Barrier Bag, Width 6 in, Length 30 in, Thickness 0.0036 in, Coating Static Dissipative, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lbf, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Moisture Vapor Transmission Rate 0.03g, Bag Package Configuration Flat Pack, Puncture Strength 20 lbf, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.